Besa Pape 12 Pendant, Opal Ribbed, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-491307-BK

  • Zoro # G515613655


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Glass Color
White
Dimmable
Yes
Voltage
120V
Style
Contemporary
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-491307-BK
Zoro #
G515613655
UPC #
768075299537
Country of Origin
Turkey

Dimensions

Height
7.5 in
Shade Diameter
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Glass Color
White
Dimmable
Yes
Voltage
120V
Item
Pendant
Style
Contemporary
Material
Brass/Steel
Fixture Wattage
100W
Finish
Opal Ribbed
Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
1
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.