Besa Pape 12 Pendant, Opal Ribbed, Black Finish, 1x 9W LED

  • Mfr # 1KX-491307-LED-BK

  • Zoro # G415614271


product price:  $477.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Shade Material
Glass
Voltage
120V
Number of Lights
1
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-491307-LED-BK
Zoro #
G415614271
UPC #
767893296100
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Height
7.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Shade Material
Glass
Voltage
120V
Number of Lights
1
Damp/Wet Rating
Damp
Color Temperature
3000K
Rated Life
25000
Fixture Wattage
9W
Finish
Opal Ribbed
Material
Brass/Steel
Glass Color
White
CRI
90+
Lighting Technology
LED
Style
Contemporary
Item
Pendant
Dimmable
Yes
Lumens
800
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.