Besa Pape 12 Pendant, Opal Ribbed, Black Finish, 1x 9W LED
- Mfr # 1TT-491307-LED-BK
- Zoro # G415613663
product price:Â
$
901.99
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-491307-LED-BK
- Zoro #
- G415613663
- UPC #
- 768076299543
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Opal Ribbed
- Glass Color
- White
- Fixture Wattage
- 9W
- Lamp Included
- Yes
- Rated Life
- 25,000 hr
- CRI
- 90+
- Color Temperature
- 3000 K
- Damp/Wet Rating
- Damp
- Lighting Technology
- LED
- Lumens
- 800
- Dimmable
- Yes
- Material
- Brass/Steel
- Pendant Maximum Drop (In Inches)
- 120 in
- Eco-Friendly (Y/N)
- Yes
- Fixture Finish
- Black
- Bulb Shape
- A19
- UL or ETL Listing
- UL
- Fixture Socket Type
- GU24
- cUL or cETL Listing
- cUL
Dimensions
- Height
- 7.5 in
- Shade Diameter
- 11.75 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.