Besa Pera 6 Pendant, Amber Cloud, Black Finish, 1x 5W LED

  • Mfr # 1XT-171318-LED-BK

  • Zoro # G715613530


product price: $454.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Lamp Included
Yes
Glass Color
Beige
Color Temperature
3000K
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-171318-LED-BK
Zoro #
G715613530
UPC #
768372302503
Country of Origin
China

Dimensions

Shade Diameter
4.5 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Lamp Included
Yes
Item
Pendant
Glass Color
Beige
Color Temperature
3000K
Fixture Wattage
5W
Style
Contemporary
Finish
Amber Cloud
Lumens
550
Voltage
12V
Damp/Wet Rating
Dry
Material
Brass/Aluminum
CRI
90+
Dimmable
Yes
Rated Life
25000
Lighting Technology
LED
Shade Material
Glass
Bulb Shape
T4
Fixture Finish
Black
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin

Description

The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.