
Besa Pera 6 Pendant, Carrera, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-171319-BK
Zoro # G715613554
product price:Â $405.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
50W
Glass Color
White
Style
Contemporary
Shade Diameter
4.5 in
Finish
Carrera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-171319-BK
Zoro #
G715613554
UPC #
768373302519
Country of Origin
China
Dimensions
Shade Diameter
4.5 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Fixture Wattage
50W
Glass Color
White
Style
Contemporary
Finish
Carrera
Number of Lights
1
Material
Brass/Aluminum
Lamp Included
Yes
Voltage
12V
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Dry
Fixture Finish
Black
cUL or cETL Listing
cETL
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Description
The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.