
Besa Pera 6 Pendant, Habanero, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-1713HB-BK
Zoro # G315613404
product price:Â $405.00
/ea
Free Shipping & Returns
Key Features
Material
Brass/Aluminum
Dimmable
Yes
Voltage
12V
Shade Material
Glass
Finish
Habanero
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-1713HB-BK
Zoro #
G315613404
UPC #
768377302553
Country of Origin
Turkey
Dimensions
Shade Diameter
4.5 in
Height
6.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Aluminum
Dimmable
Yes
Voltage
12V
Shade Material
Glass
Finish
Habanero
Fixture Wattage
50W
Style
Contemporary
Item
Pendant
Number of Lights
1
Lamp Included
Yes
Damp/Wet Rating
Dry
Glass Color
Orange
Fixture Finish
Black
cUL or cETL Listing
cETL
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Description
The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.