Besa Pera 6 Pendant, Habanero, Black Finish, 1x 5W LED

  • Mfr # 1XT-1713HB-LED-BK

  • Zoro # G015613483


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Lumens
550
Number of Lights
1
Style
Contemporary
Lighting Technology
LED
Finish
Habanero
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-1713HB-LED-BK
Zoro #
G015613483
UPC #
768378302569
Country of Origin
Turkey

Dimensions

Height
6.5 in
Shade Diameter
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lumens
550
Number of Lights
1
Style
Contemporary
Lighting Technology
LED
Finish
Habanero
Damp/Wet Rating
Dry
CRI
90+
Dimmable
Yes
Voltage
12V
Item
Pendant
Fixture Wattage
5W
Material
Brass/Aluminum
Color Temperature
3000K
Shade Material
Glass
Lamp Included
Yes
Rated Life
25000
Glass Color
Orange
Bulb Shape
T4
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes

Description

The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.