
Besa Pera 6 Pendant, Marble Grigio, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-1713MG-BK
Zoro # G715613974
product price:Â $405.00
/ea
Free Shipping & Returns
Key Features
Shade Diameter
4.5 in
Number of Lights
1
Lamp Included
Yes
Material
Brass/Aluminum
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-1713MG-BK
Zoro #
G715613974
UPC #
768382302609
Country of Origin
China
Dimensions
Shade Diameter
4.5 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Number of Lights
1
Lamp Included
Yes
Material
Brass/Aluminum
Dimmable
Yes
Style
Contemporary
Finish
Marble Grigio
Glass Color
White
Item
Pendant
Damp/Wet Rating
Dry
Shade Material
Glass
Fixture Wattage
50W
Voltage
12V
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Description
The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.