Besa Pera 9 Pendant, Amber Cloud, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KX-412618-BK

  • Zoro # G515614348


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Fixture Wattage
100W
Voltage
120V
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-412618-BK
Zoro #
G515614348
UPC #
767893295257
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Fixture Wattage
100W
Voltage
120V
Style
Contemporary
Shade Material
Glass
Number of Lights
1
Material
Brass/Steel
Damp/Wet Rating
Damp
Item
Pendant
Finish
Amber Cloud
Glass Color
Beige
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.