
Besa Pera 9 Pendant, Amber Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-412680-BK
Zoro # G615614200
product price: $477.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Style
Contemporary
Height
9.5 in
Fixture Wattage
100W
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-412680-BK
Zoro #
G615614200
UPC #
767893295295
Country of Origin
China
Dimensions
Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Dimmable
Yes
Style
Contemporary
Fixture Wattage
100W
Damp/Wet Rating
Damp
Shade Material
Glass
Item
Pendant
Number of Lights
1
Glass Color
Beige
Finish
Amber Matte
Voltage
120V
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.