Besa Pera 9 Pendant, Blue Cloud, Black Finish, 1x 9W LED

  • Mfr # 1JT-412686-LED-BK

  • Zoro # G815615120


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Lighting Technology
LED
Number of Lights
1
Dimmable
Yes
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412686-LED-BK
Zoro #
G815615120
UPC #
767893290702
Country of Origin
China

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
9W
Lighting Technology
LED
Number of Lights
1
Dimmable
Yes
Shade Material
Glass
Style
Contemporary
Finish
Blue Cloud
Material
Brass/Steel
Lamp Included
Yes
Rated Life
30000
Color Temperature
3000K
Lumens
800
Damp/Wet Rating
Damp
Glass Color
Blue
Item
Pendant
Voltage
120V
CRI
90+
Fixture Socket Type
GU24
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Bulb Shape
A19

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.