
Besa Pera 9 Pendant, Honey, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-4126HN-BK
Zoro # G915615136
product price: $378.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Number of Lights
1
Shade Diameter
6 in
Shade Material
Glass
Finish
Honey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-4126HN-BK
Zoro #
G915615136
UPC #
767893290733
Country of Origin
China
Dimensions
Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Voltage
120V
Number of Lights
1
Shade Material
Glass
Finish
Honey
Style
Contemporary
Material
Brass/Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
100W
Glass Color
Almond
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.