Besa Pera 9 Pendant, Honey, Black Finish, 1x 9W LED

  • Mfr # 1KX-4126HN-LED-BK

  • Zoro # G515614065


product price:  $526.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Lighting Technology
LED
CRI
90+
Material
Brass/Steel
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-4126HN-LED-BK
Zoro #
G515614065
UPC #
767893295363
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Lighting Technology
LED
CRI
90+
Material
Brass/Steel
Rated Life
30000
Dimmable
Yes
Damp/Wet Rating
Damp
Item
Pendant
Voltage
120V
Finish
Honey
Fixture Wattage
9W
Shade Material
Glass
Style
Contemporary
Lumens
800
Color Temperature
3000K
Glass Color
Almond
Lamp Included
Yes
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.