Besa Pera 9 Pendant, Marble Grigio, Black Finish, 1x 9W LED

  • Mfr # 1JT-4126MG-LED-BK

  • Zoro # G315615095


product price:  $427.50
/ea
Free Shipping & Returns

Key Features

Finish
Marble Grigio
Glass Color
White
Lumens
800
Voltage
120V
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4126MG-LED-BK
Zoro #
G315615095
UPC #
767893290771
Country of Origin
Türkiye

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Marble Grigio
Glass Color
White
Lumens
800
Voltage
120V
Dimmable
Yes
Number of Lights
1
Material
Brass/Steel
Lamp Included
Yes
Rated Life
30000
Item
Pendant
Style
Contemporary
Damp/Wet Rating
Damp
Shade Material
Glass
Fixture Wattage
9W
Lighting Technology
LED
Color Temperature
3000K
CRI
90+
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.