Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pera 9 Pendant, Opal Matte, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KX-412607-BK

  • Zoro # G815614260


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Material
Brass/Steel
Damp/Wet Rating
Damp
Fixture Wattage
100W
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-412607-BK
Zoro #
G815614260
UPC #
767893295233
Country of Origin
China

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Material
Brass/Steel
Damp/Wet Rating
Damp
Fixture Wattage
100W
Finish
Opal Matte
Number of Lights
1
Dimmable
Yes
Glass Color
White
Voltage
120V
Item
Pendant
Style
Contemporary
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.