
Besa Pera 9 Pendant, Red Cloud, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-4126RC-BK
Zoro # G815613805
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Number of Lights
1
Height
9.5 in
Style
Contemporary
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-4126RC-BK
Zoro #
G815613805
UPC #
767893290788
Country of Origin
China
Dimensions
Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Item
Pendant
Number of Lights
1
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
Voltage
120V
Fixture Wattage
100W
Damp/Wet Rating
Damp
Finish
Red Cloud
Glass Color
White
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.