Besa Pera 9 Pendant, Red Cloud, Bronze Finish, 1x 9W LED

  • Mfr # 1JT-4126RC-LED-BR

  • Zoro # G015613780


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Glass Color
White
Fixture Wattage
9W
Material
Brass/Steel
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4126RC-LED-BR
Zoro #
G015613780
UPC #
767893290818
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Glass Color
White
Fixture Wattage
9W
Material
Brass/Steel
Shade Material
Glass
Lighting Technology
LED
Damp/Wet Rating
Damp
Style
Contemporary
Color Temperature
3000K
Dimmable
Yes
Rated Life
30000
CRI
90+
Finish
Red Cloud
Lamp Included
Yes
Lumens
800
Number of Lights
1
Item
Pendant
Fixture Finish
Bronze
Fixture Socket Type
GU24
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.