
Besa Pera 9 Stem Pendant, Amber Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-412680-BK
Zoro # G315615163
product price: $815.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Shade Diameter
6 in
Voltage
120V
Shade Material
Glass
Glass Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-412680-BK
Zoro #
G315615163
UPC #
767979298578
Country of Origin
China
Dimensions
Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Voltage
120V
Shade Material
Glass
Glass Color
Beige
Style
Contemporary
Number of Lights
1
Dimmable
Yes
Fixture Wattage
100W
Damp/Wet Rating
Damp
Finish
Amber Matte
Item
Pendant
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.