Besa Pera 9 Stem Pendant, Amber Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-412680-LED-BK

  • Zoro # G715615046


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Finish
Amber Matte
Voltage
120V
Number of Lights
1
Lamp Included
Yes
Shade Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-412680-LED-BK
Zoro #
G715615046
UPC #
767980298581
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Amber Matte
Voltage
120V
Number of Lights
1
Lamp Included
Yes
Color Temperature
3000K
Style
Contemporary
CRI
90+
Lumens
800
Fixture Wattage
9W
Rated Life
30000
Glass Color
Beige
Shade Material
Glass
Material
Brass/Steel
Lighting Technology
LED
Dimmable
Yes
Damp/Wet Rating
Damp
Item
Pendant
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Fixture Finish
Black

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.