Besa Pera 9 Stem Pendant, Magma, Black Finish, 1x 9W LED

  • Mfr # 1TT-4126MA-LED-BK

  • Zoro # G115613635


product price:  $995.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Glass Color
Red
Lumens
800
Style
Contemporary
Finish
Magma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4126MA-LED-BK
Zoro #
G115613635
UPC #
767988298668
Country of Origin
Turkey

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

CRI
90+
Glass Color
Red
Lumens
800
Style
Contemporary
Finish
Magma
Lighting Technology
LED
Voltage
120V
Fixture Wattage
9W
Lamp Included
Yes
Number of Lights
1
Damp/Wet Rating
Damp
Item
Pendant
Rated Life
30000
Dimmable
Yes
Color Temperature
3000K
Material
Brass/Steel
Shade Material
Glass
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.