Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pera 9 Stem Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-412607-LED-BK

  • Zoro # G815614932


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
6 in
Height
9.5 in
Material
Brass/Steel
Damp/Wet Rating
Damp
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-412607-LED-BK
Zoro #
G815614932
UPC #
767974298528
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Damp/Wet Rating
Damp
CRI
90+
Finish
Opal Matte
Rated Life
30000
Lamp Included
Yes
Dimmable
Yes
Style
Contemporary
Lumens
800
Fixture Wattage
9W
Shade Material
Glass
Color Temperature
3000K
Voltage
120V
Lighting Technology
LED
Number of Lights
1
Glass Color
White
Item
Pendant
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.