
Besa Pera 9 Stem Pendant, Red Cloud, Satin Nickel Finish, 1x 100W MAX E26 Base
Mfr # 1TT-4126RC-SN
Zoro # G815613614
product price: $815.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Wattage
100W
Voltage
120V
Finish
Red Cloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-4126RC-SN
Zoro #
G815613614
UPC #
767996298742
Country of Origin
China
Dimensions
Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Wattage
100W
Voltage
120V
Finish
Red Cloud
Item
Pendant
Shade Material
Glass
Style
Contemporary
Number of Lights
1
Glass Color
White
Material
Brass/Steel
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
39 in
Fixture Finish
Satin Nickel
Bulb Shape
A19
UL or ETL Listing
UL
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.