
Besa Peri Pendant, Amber Matte, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-541080-BK
Zoro # G315614357
product price:Â $351.00
/ea
Free Shipping & Returns
Key Features
Shade Diameter
5.375 in
Dimmable
Yes
Finish
Amber Matte
Number of Lights
1
Damp/Wet Rating
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-541080-BK
Zoro #
G315614357
UPC #
768496303745
Country of Origin
Turkey
Dimensions
Shade Diameter
5.375 in
Height
3.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Dimmable
Yes
Finish
Amber Matte
Number of Lights
1
Damp/Wet Rating
Dry
Lamp Included
Yes
Glass Color
Beige
Fixture Wattage
50W
Material
Brass/Aluminum
Item
Pendant
Voltage
12V
Shade Material
Glass
Style
Contemporary
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Description
The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.