Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Peri Pendant, Chartreuse, Black Finish, 1x 5W LED

  • Mfr # 1XT-541035-LED-BK

  • Zoro # G915614382


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Lamp Included
Yes
Height
3.125 in
Style
Contemporary
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-541035-LED-BK
Zoro #
G915614382
UPC #
768495303739
Country of Origin
Turkey

Dimensions

Height
3.125 in
Shade Diameter
5.375 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Lamp Included
Yes
Style
Contemporary
Lighting Technology
LED
Lumens
550
Rated Life
25000
Shade Material
Glass
Glass Color
Green
Finish
Chartreuse
Item
Pendant
Number of Lights
1
Voltage
12V
Color Temperature
3000K
Damp/Wet Rating
Dry
CRI
90+
Fixture Wattage
5W
Material
Brass/Aluminum
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black

Description

The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Chartreuse glass is a chartreuse colored glass with an opal inner layer. The yellow-green glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.