Shop BESA LIGHTING

Geno Stem Pendant, Vapor Clear, Satin Nickel Finish, 1x7W LED Filament

  • Mfr # 1TT-GENOCL-EDIL-SN
  • Zoro # G806140402

product price: 
$
1,000.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1TT-GENOCL-EDIL-SN
Zoro #
G806140402
UPC #
767893266219
Country of Origin
Türkiye
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
EDIL
Style
Contemporary
Shade Material
Glass
Item
Pendant
Standards
UL; cUL
Rated Life
15,000 hr
Dimmable
Yes
Lamp Quantity
1
Housing Material
Brass/Steel
Max. Fixture Wattage
7W
Bulb Technology
Standard
Fixture Wattage
7W
Includes
Lamps
Color Temperature
3000 K
Material
Brass/Steel
Fixture Type
Stem
CRI
80+
Lumens
800
Shade Color
Clear
Shade Finish
Vapor Clear
Fixture Socket Type
E26 Medium base
Lamp Shape
A19

Dimensions

Maximum Hanging Length
10
Shade Diameter
13 in
Shade Length
13 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Shade Height
10.25 in
Canopy/Fitter Length
5 in

Description

The Geno Clear Vapor Pendant is a modern look composed of a clear elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.