Besa Pica 6 Pendant, Gold Sand, Black Finish, 1x 5W LED

  • Mfr # 1XT-PIC6GD-LED-BK

  • Zoro # G515614102


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Height
6.4 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-PIC6GD-LED-BK
Zoro #
G515614102
UPC #
768631304866
Country of Origin
Türkiye

Dimensions

Height
6.4 in
Shade Diameter
5.4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Gold Sand
Glass Color
Gold
Lamp Included
Yes
CRI
90+
Rated Life
25000
Material
Brass/Aluminum
Dimmable
Yes
Lumens
550
Color Temperature
3000K
Lighting Technology
LED
Fixture Wattage
5W
Damp/Wet Rating
Dry
Bulb Shape
T4
UL or ETL Listing
ETL
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL

Description

Pica 6 is a compact tapered glass with a broad angled top and a chamfer-cut bottom, its retro styling will gracefully blend into today's environments. The Gold Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.