Besa Pica 9 Pendant, Red Sand, Black Finish, 1x 9W LED

  • Mfr # 1TT-PIC9RD-LED-BK

  • Zoro # G015614855


product price: $490.50
/ea
Free Shipping & Returns

Key Features

CRI
90+
Height
6.6 in
Lamp Included
Yes
Style
Contemporary
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-PIC9RD-LED-BK
Zoro #
G015614855
UPC #
768265301439
Country of Origin
Turkey

Dimensions

Height
6.6 in
Shade Diameter
8.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

CRI
90+
Lamp Included
Yes
Style
Contemporary
Color Temperature
3000K
Voltage
120V
Item
Pendant
Lumens
800
Dimmable
Yes
Glass Color
Red
Finish
Red Sand
Material
Brass/Steel
Shade Material
Glass
Damp/Wet Rating
Damp
Lighting Technology
LED
Fixture Wattage
9W
Number of Lights
1
Rated Life
30000
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL

Description

Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The Red Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.