
Besa Pica 9 Pendant, White Sand, Black Finish, 1x 75W MAX E26 Base
Mfr # 1JT-PIC9WH-BK
Zoro # G315614906
product price: $342.00
/ea
Free Shipping & Returns
Key Features
Shade Diameter
8.7 in
Finish
White Sand
Shade Material
Glass
Voltage
120V
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-PIC9WH-BK
Zoro #
G315614906
UPC #
767893293918
Country of Origin
Turkey
Dimensions
Shade Diameter
8.7 in
Height
6.6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Finish
White Sand
Item
Pendant
Shade Material
Glass
Voltage
120V
Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes
Glass Color
White
Number of Lights
1
Material
Brass/Steel
Fixture Wattage
75W
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Description
Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The White Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.