
Besa Pica 9 Pendant, White Sand, Black Finish, 1x 75W MAX E26 Base
Mfr # 1TT-PIC9WH-BK
Zoro # G515614898
product price: $441.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Shade Diameter
8.7 in
Shade Material
Glass
Material
Brass/Steel
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-PIC9WH-BK
Zoro #
G515614898
UPC #
768266301445
Country of Origin
Turkey
Dimensions
Shade Diameter
8.7 in
Height
6.6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Number of Lights
1
Item
Pendant
Shade Material
Glass
Material
Brass/Steel
Style
Contemporary
Glass Color
White
Dimmable
Yes
Finish
White Sand
Voltage
120V
Fixture Wattage
75W
Damp/Wet Rating
Damp
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
Description
Pica 9 is a compact tapered glass with a broad top and a radiused return at the bottom, its retro styling will gracefully blend into today's environments. The White Sand decor begins with a clear blown glass, with glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.