Besa Pinot 13 Pendant, Clear Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PINOT18CL-BK

  • Zoro # G715613783


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Fixture Wattage
60W
Style
Contemporary
Shade Diameter
7.5 in
Height
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-PINOT18CL-BK
Zoro #
G715613783
UPC #
767893294021
Country of Origin
Turkey

Dimensions

Shade Diameter
7.5 in
Height
18.1 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Fixture Wattage
60W
Style
Contemporary
Damp/Wet Rating
Damp
Glass Color
Clear
Shade Material
Glass
Finish
Clear Bubble
Dimmable
Yes
Item
Pendant
Number of Lights
1
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
T10

Description

The Pinots 18 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.