Gordy Cord Pendant, Dark Bronze with Gold Reflector, Bronze, 1x60W Incandescent
- Mfr # 1JT-GORDY-BR
- Zoro # G506140467
product price:Â
$
432.00
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Lamp Type
A19
Voltage
120V
Style
Industrial
Shade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-GORDY-BR
- Zoro #
- G506140467
- UPC #
- 767893132958
- Country of Origin
- China
- Color
- Bronze
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Industrial
- Shade Material
- Steel
- Lamp Quantity
- 1
- Fixture Type
- Cord
- Fixture Wattage
- 60W
- Material
- Brass/Steel
- Bulb Technology
- Standard
Description
Our industrial styled bronze Gordy pendant, composed of a dome-shaped metal reflector with an abstractly designed cutout patterning, offers a look that will easily merge into the recent urban decorating trend . The inner gold foil finish exudes a pleasing and focused glow, while the top cutouts creates an overhead silhouette as it gracefully plays with the light source. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.