
Besa Pinot 13 Pendant, Clear Bubble, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1JT-PINOT13CL-BR
Zoro # G415615124
product price:Â $405.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Material
Brass/Steel
Damp/Wet Rating
Damp
Shade Diameter
12.75 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-PINOT13CL-BR
Zoro #
G415615124
UPC #
767893282356
Country of Origin
Turkey
Dimensions
Shade Diameter
12.75 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
60W
Material
Brass/Steel
Damp/Wet Rating
Damp
Dimmable
Yes
Glass Color
Clear
Shade Material
Glass
Voltage
120V
Finish
Clear Bubble
Item
Pendant
Number of Lights
1
Style
Contemporary
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
Bulb Shape
T
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Description
The Pinots 13 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.