
Besa Pinot 13 Pendant, Smoke Bubble, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1JT-PINOT13SM-SN
Zoro # G215615065
product price: $405.00
/ea
Free Shipping & Returns
Key Features
Height
12.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-PINOT13SM-SN
Zoro #
G215615065
UPC #
767893274689
Country of Origin
Türkiye
Dimensions
Height
12.75 in
Shade Diameter
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Smoke Bubble
Glass Color
Gray
Damp/Wet Rating
Damp
Fixture Wattage
60W
Dimmable
Yes
Material
Brass/Steel
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
T10
Description
The Pinots 13 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Smoke glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.