
Besa Pinot 18 Pendant, Smoke Bubble, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1JT-PINOT18SM-BR
Zoro # G215613658
product price:Â $436.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Shade Material
Glass
Finish
Smoke Bubble
Number of Lights
1
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-PINOT18SM-BR
Zoro #
G215613658
UPC #
767893271923
Country of Origin
Turkey
Dimensions
Height
7.5 in
Shade Diameter
18.1 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
120V
Shade Material
Glass
Finish
Smoke Bubble
Number of Lights
1
Material
Brass/Steel
Glass Color
Gray
Fixture Wattage
60W
Damp/Wet Rating
Damp
Item
Pendant
Dimmable
Yes
Style
Contemporary
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
T
Fixture Finish
Bronze
Description
The Pinots 18 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Smoke glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.