Shop BESA LIGHTING
See all product information
Create Account
Besa Pinot 18 Pendant, Smoke Bubble, Satin Nickel Finish, 1x 60W MAX E26 Base
- Mfr # 1JT-PINOT18SM-SN
- Zoro # G715613646
product price:Â
$
436.50
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-PINOT18SM-SN
- Zoro #
- G715613646
- UPC #
- 767893269937
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Smoke Bubble
- Glass Color
- Gray
- Fixture Wattage
- 60W
- Dimmable
- Yes
- Material
- Brass/Steel
- Damp/Wet Rating
- Damp
- Fixture Socket Type
- Medium base (E26)
- Fixture Finish
- Satin Nickel
- UL or ETL Listing
- UL
- cUL or cETL Listing
- cUL
- Bulb Shape
- T
- Eco-Friendly (Y/N)
- Yes
- Pendant Maximum Drop (In Inches)
- 120 in
Dimensions
- Height
- 7.5 in
- Shade Diameter
- 18.1 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Pinots 18 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Smoke glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.