Besa Pinot 9 Outdoor Pendant, Blue Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # OP-PINOT9BL-BK

  • Zoro # G015563023


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Bulb Wattage
60W
Dimmable
Yes
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-PINOT9BL-BK
Zoro #
G015563023
UPC #
768987304862
Country of Origin
Türkiye

Dimensions

Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
4 in

Details

Item
Pendant
Number of Lights
1
Light Bulb Wattage
60W
Dimmable
Yes
Style
Contemporary
Shade Material
Glass
Finish
Blue Bubble
UL Listed
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Glass/Shade Color
Blue
Installation Location Rating
Damp
Bulb Shape
T10
Fixture Finish
Black
Lighting Technology
EDIL
Material
Brass/Steel
Voltage
120V
Pendant Maximum Drop (In Inches)
120 in

Description

The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent Blue glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.