Besa Pinot 9 Pendant, Clear Bubble, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-PINOT9CL-BR

  • Zoro # G215613504


product price: $333.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Fixture Wattage
60W
Material
Brass/Steel
Shade Diameter
4 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-PINOT9CL-BR
Zoro #
G215613504
UPC #
767893271510
Country of Origin
Turkey

Dimensions

Shade Diameter
4 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Damp/Wet Rating
Damp
Fixture Wattage
60W
Material
Brass/Steel
Number of Lights
1
Finish
Clear Bubble
Voltage
120V
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Style
Contemporary
Glass Color
Clear
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Bronze
UL or ETL Listing
UL
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in

Description

The Pinots 9 feature oblong, free form glass shades, with a soothing injection of random bubble patterning. The transparent glass with the pleasing play of light through the bubble accents make for a striking affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.