Besa Plato Pendant, Clear/Opal, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-PLATOCL-LED-BK

  • Zoro # G215613405


product price: $522.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Color Temperature
3000K
Fixture Wattage
5W
Style
Contemporary
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-PLATOCL-LED-BK
Zoro #
G215613405
UPC #
767893294229
Country of Origin
Turkey

Dimensions

Height
12 in
Shade Diameter
12 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Length/Depth (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Color Temperature
3000K
Fixture Wattage
5W
Style
Contemporary
Lighting Technology
LED
Item
Pendant
Lumens
500
Rated Life
30000
Voltage
120V
Finish
Clear/Opal
CRI
90+
Material
Brass/Steel
Glass Color
Clear
Lamp Included
Yes
Damp/Wet Rating
Damp
Dimmable
Yes
Number of Lights
1
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Bulb Shape
B10

Description

The Plato is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Clear colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Clear glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.