Besa Pogo Pendant, Gold/Inner Gold, Black Finish, 1x 5W LED

  • Mfr # 1XT-4293GG-LED-BK

  • Zoro # G915613927


product price:  $567.00
/ea
Free Shipping & Returns

Key Features

Finish
Gold/Inner Gold
Rated Life
25000
Shade Diameter
6.25 in
Lighting Technology
LED
Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-4293GG-LED-BK
Zoro #
G915613927
UPC #
767893282363
Country of Origin
Germany

Dimensions

Shade Diameter
6.25 in
Height
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Length/Depth (in Inches)
4 in

Details

Item
Pendant
Finish
Gold/Inner Gold
Rated Life
25000
Lighting Technology
LED
Fixture Wattage
5W
Glass Color
Gold
Material
Brass/Aluminum
Style
Modern
Lamp Included
Yes
Shade Material
Glass
Lumens
550
CRI
90+
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Dry
Voltage
12V
Color Temperature
3000K
Fixture Finish
Black
Bulb Shape
T4
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin

Description

The Pogo is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused glass ring. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. The gold color complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the gold foil sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.