
Besa Pulse Sconce, White/Clear Glass, 1x75W Medium base
Mfr # PULSE-WH
Zoro # G315563075
product price: $189.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
10.5 in
Finish
White
Glass Color
White
Mounting
Horizontal or Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PULSE-WH
Zoro #
G315563075
UPC #
769022304861
Country of Origin
China
Dimensions
Height
10.5 in
Extension/Depth (in Inches)
4.75 in
Shade Diameter/Width (in Inches)
6 in
Height of Center (in Inches)
5.25 in
Shade Length/Depth (in Inches)
4.5 in
Diameter/Width (in Inches)
6 in
Shade Height (in Inches)
10.5 in
Details
Item
Outdoor
Voltage
120V
Finish
White
Glass Color
White
Mounting
Horizontal or Vertical
Number of LEDs
1
Fixture Wattage
75W
Damp/Wet Rating
Wet
Dimmable
Yes
Material
Aluminum
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Style
Contemporary
Fixture Finish
White
UL or ETL Listing
UL
Bulb Shape
A19
Shade Material
Glass
Description
Experience the allure of our Pulse luminaire, which boasts a hand-painted European glass diffuser with a clear top and bottom. The luminaire is skillfully crafted with a semi-translucent white finish or opaque black or bronze finish, enhancing its light output and creating a captivating glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.