
Besa Riva 9 Pendant, Cobalt Blue Matte, Black Finish, 1x 75W MAX E26 Base
Mfr # 1JT-1511CM-BK
Zoro # G715614957
product price:Â $333.00
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Voltage
120V
Glass Color
Blue
Finish
Cobalt Blue Matte
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-1511CM-BK
Zoro #
G715614957
UPC #
767893289195
Country of Origin
China
Dimensions
Height
9 in
Shade Diameter
5.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Shade Material
Glass
Voltage
120V
Glass Color
Blue
Finish
Cobalt Blue Matte
Material
Brass/Steel
Number of Lights
1
Damp/Wet Rating
Damp
Fixture Wattage
75W
Style
Contemporary
Dimmable
Yes
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
Description
The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Cobalt Blue Matte glass is a deep blue cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.