Besa Riva 9 Pendant, Opal Matte, Black Finish, 1x 9W LED
- Mfr # 1TT-151107-LED-BK
- Zoro # G115613437
product price:Â
$
908.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-151107-LED-BK
- Zoro #
- G115613437
- UPC #
- 767893297244
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Opal Matte
- Glass Color
- White
- Fixture Wattage
- 9W
- Rated Life
- 30,000 hr
- Lighting Technology
- LED
- Lumens
- 800
- Lamp Included
- Yes
- Material
- Brass/Steel
- CRI
- 90+
- Color Temperature
- 3000 K
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Eco-Friendly (Y/N)
- Yes
- cUL or cETL Listing
- cUL
- Bulb Shape
- A19
- Fixture Socket Type
- GU24
- Fixture Finish
- Black
- UL or ETL Listing
- UL
- Pendant Maximum Drop (In Inches)
- 120 in
Dimensions
- Height
- 9 in
- Shade Diameter
- 5.125 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.