Besa Riva 9 Pendant, Vanilla Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-1511VM-LED-BK

  • Zoro # G515613891


product price:  $908.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Dimmable
Yes
Shade Diameter
5.125 in
Lumens
800
Glass Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-1511VM-LED-BK
Zoro #
G515613891
UPC #
767893297312
Country of Origin
China

Dimensions

Shade Diameter
5.125 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Dimmable
Yes
Lumens
800
Glass Color
Ivory
Voltage
120V
Damp/Wet Rating
Damp
Style
Contemporary
Material
Brass/Steel
Number of Lights
1
Lighting Technology
LED
Color Temperature
3000K
Item
Pendant
Rated Life
30000
CRI
90+
Fixture Wattage
9W
Lamp Included
Yes
Finish
Vanilla Matte
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.