
Besa Rocky Outdoor Pendant, Black, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-ROCKYBK-BK
Zoro # G115562988
product price: $657.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
UL Listed
UL
Style
Contemporary
Finish
Black
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-ROCKYBK-BK
Zoro #
G115562988
UPC #
768993304863
Country of Origin
Türkiye
Dimensions
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
9.5 in
Details
Item
Pendant
Number of Lights
1
UL Listed
UL
Style
Contemporary
Finish
Black
Dimmable
Yes
Shade Material
Glass
Light Bulb Wattage
60W
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
Installation Location Rating
Damp
Voltage
120V
Fixture Socket Type
Medium base (E26)
Glass/Shade Color
Black
Pendant Maximum Drop (In Inches)
120 in
Material
Brass/Steel
Description
The Rocky Black Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.