Shop BESA LIGHTING

Besa Wave 10 Outdoor Pendant, Smoke, Black Finish, 1x 8W LED Filament

  • Mfr # OP-462702-EDIL-BK
  • Zoro # G715562944

product price: 
$
513.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
UL Listed
UL
Dimmable
Yes
Finish
Smoke
Bulb Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-462702-EDIL-BK
Zoro #
G715562944
UPC #
768941304860
Country of Origin
Germany

Dimensions

Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in

Details

Item
Pendant
Number of Lights
1
UL Listed
UL
Dimmable
Yes
Finish
Smoke
Bulb Included
Yes
Shade Material
Glass
Light Bulb Wattage
8W
Style
Contemporary
Fixture Socket Type
Medium base (E26)
Lighting Technology
EDIL
Color Temperature
3000K
Voltage
120V
CRI
90+
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Lumens
800
Life hours
15000
Bulb Shape
A19
Material
Brass/Steel
Installation Location Rating
Damp
Fixture Finish
Black
cUL or cETL Listing
cUL
Glass/Shade Color
Gray

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.