
Besa Rocky Outdoor Pendant, Copper, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-ROCKYCP-BK
Zoro # G315563020
product price:Â $657.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Dimmable
Yes
UL Listed
UL
Light Bulb Wattage
60W
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-ROCKYCP-BK
Zoro #
G315563020
UPC #
768995304861
Country of Origin
Turkey
Dimensions
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
10 in
Shade Height (in Inches)
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Number of Lights
1
Dimmable
Yes
UL Listed
UL
Light Bulb Wattage
60W
Shade Material
Glass
Finish
Copper
Style
Contemporary
Material
Brass/Steel
Glass/Shade Color
Copper
Pendant Maximum Drop (In Inches)
120 in
Voltage
120V
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Bulb Shape
A19
Installation Location Rating
Damp
Description
The Rocky Copper Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.