Besa Rocky Pendant, Black, Black Finish, 1x 9W LED

  • Mfr # 1JT-ROCKYBK-LED-BK

  • Zoro # G515614034


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
CRI
90+
Color Temperature
3000K
Lamp Included
Yes
Shade Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ROCKYBK-LED-BK
Zoro #
G515614034
UPC #
767893294267
Country of Origin
Türkiye

Dimensions

Shade Diameter
10 in
Height
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
9W
Item
Pendant
CRI
90+
Color Temperature
3000K
Lamp Included
Yes
Material
Brass/Steel
Glass Color
Black
Number of Lights
1
Voltage
120V
Finish
Black
Shade Material
Glass
Dimmable
Yes
Lumens
800
Rated Life
30000
Style
Contemporary
Lighting Technology
LED
Damp/Wet Rating
Damp
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
Puck
Fixture Socket Type
GU24

Description

The Rocky Black Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.