Integrated LED Vanity Light Fixture, 4000K, Energry Star, Satin Nickel Finish, 5PK
- Mfr # FL0224D-VT-4000K-62
- Zoro # G410920155
product price:Â
$
327.99
/pk of 5, $65.60/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
4.8 in
Housing Finish
Satin Nickel
Voltage
120V to 277V
Shade Material
Cold-formed steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL0224D-VT-4000K-62
- Zoro #
- G410920155
- UPC #
- -
- Country of Origin
- China
- Item
- Vanity Light
- Color
- Satin Nickel
- Housing Finish
- Satin Nickel
- Voltage
- 120V to 277V
- Shade Material
- Cold-formed steel
- Color Temp.
- 4000 K
- Lighting Certification
- ETL/cETL Listed for Damp Locations, Energy Star
- Fixture Wattage
- 11W
- Bulb Technology
- Yes
Dimensions
- Width
- 4.8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.