Besa Rocky Stem Pendant, Copper, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-ROCKYCP-BK

  • Zoro # G415613762


product price: $625.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Height
9.5 in
Style
Contemporary
Material
Brass/Steel
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-ROCKYCP-BK
Zoro #
G415613762
UPC #
768277301557
Country of Origin
Turkey

Dimensions

Height
9.5 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Style
Contemporary
Material
Brass/Steel
Damp/Wet Rating
Damp
Fixture Wattage
60W
Voltage
120V
Dimmable
Yes
Finish
Copper
Item
Pendant
Number of Lights
1
Glass Color
Copper
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19

Description

The Rocky Copper Pendant features a unique globe shade that melds the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.