Besa, Sasha Mini Sconce, Opal Matte, Black Finish, 1x60W E26 base
- Mfr # 1WZ-757207-BK
- Zoro # G415614462
product price:Â
$
265.50
/ea
Free Shipping & Returns
Key Features
Height
7.125 in
Diameter
6.325 in
Mounting
Horizontal
Dimmable
Yes
Fixture Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1WZ-757207-BK
- Zoro #
- G415614462
- UPC #
- 768337302159
- Country of Origin
- China
Dimensions
- Height
- 7.125 in
- Diameter
- 6.325 in
- Shade Diameter
- 6.325 in
- Extension/Depth (in Inches)
- 7.125 in
- Canopy/Fitter Height (in Inches)
- 4.75 in
- Canopy/Fitter Diameter/Width (in Inches)
- 4.75 in
- Height of Center (in Inches)
- 4.5 in
- Shade Height (in Inches)
- 5.5 in
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.